Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 8W8M PCB STR G50 ZINC

  • Mfr # DCMM8W8PN

  • Zoro # G707169717


product price: $8.15
/ea

Key Features

Shell Color
Yellow
Contact Size
8#8
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMM8W8PN
Zoro #
G707169717
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#8

Details

Shell Color
Yellow
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
40A
No of Contacts
8
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Insert Material
Thermax Polyester
Grommet and Seals Material
Silicone
Connector Style
Plug
Contact Style
Pin
Shielding
Yes
Specification
MIL-DTL-24308 Style
Insert Arrangement
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.