Zoro Homepage

COMBO 8W8M SOD F GF TIN

  • Mfr # DCMF8W8PK87

  • Zoro # G107607161


product price: $9.45
/ea

Key Features

Shell Material
Steel
Contact Size
8#8
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
8
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMF8W8PK87
Zoro #
G107607161
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#8

Details

Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
8
Shielding
Yes
Connector Style
Plug
Shell Color
Silver
Amps
40A
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Insert Material
Thermax Polyester
Shell Plating
Tin
Insert Arrangement
8
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.