Zoro Homepage

COMBO 8W8M SOD ZINC

  • Mfr # DCM8W8P

  • Zoro # G207607306


product price: $7.69
/ea

Key Features

Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Insert Arrangement
8
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM8W8P
Zoro #
G207607306
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#8

Details

Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Insert Arrangement
8
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Style
Pin
Insert Material
Thermax Polyester
Amps
40A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
No of Contacts
8
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.