
COMBO 8W8M SOD ZINC
Mfr # DCM8W8PR
Zoro # G707169168
product price: $8.15
/eaKey Features
Shielding
Yes
Contact Size
8#8
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM8W8PR
Zoro #
G707169168
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#8
Details
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Plug
No of Contacts
8
Specification
MIL-DTL-24308 Style
Insert Arrangement
8
Shell Material
Steel
Amps
40A
Insert Material
Thermax Polyester
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.