Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 9W4F PCB RA C GF C TIN

  • Mfr # DBMC9C4SJA197

  • Zoro # G707583872


product price: $55.29
/ea

Key Features

Shell Plating
Tin
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMC9C4SJA197
Zoro #
G707583872
UPC #
-
Country of Origin
United States

Details

Shell Plating
Tin
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Shielding
Yes
Contact Mating Life
500
Insert Arrangement
13
No of Contacts
13
Shell Material
Steel
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.