
COMBO 9W4F PCB RA C GF H ZINC
Mfr # DBMC9H4SJ
Zoro # G407169888
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Specification
MIL-DTL-24308 Style
Insert Arrangement
13
Shell Plating
Yellow Chromate over Zinc
Termination Method
Coaxial
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMC9H4SJ
Zoro #
G407169888
UPC #
-
Country of Origin
United States
Details
Specification
MIL-DTL-24308 Style
Insert Arrangement
13
Shell Plating
Yellow Chromate over Zinc
Termination Method
Coaxial
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
13
Shell Material
Steel
Shell Color
Yellow
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.