
COMBO 9W4F PCB RA G GF C TIN
Mfr # DBMG9C4SJA197
Zoro # G307583951
product price: $57.45
/eaKey Features
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shell Plating
Tin
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMG9C4SJA197
Zoro #
G307583951
UPC #
-
Country of Origin
United States
Details
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shell Plating
Tin
Shielding
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
No of Contacts
13
Contact Plating
Gold over Nickel
Contact Material
Copper Alloy
Shell Material
Steel
Insert Arrangement
13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.