Zoro Homepage

COMBO 9W4F PCB RA G50 TIN

  • Mfr # DBM9W4SAA197

  • Zoro # G407584001


product price: $17.99
/ea

Key Features

Shell Color
Silver
Contact Mating Life
500
Shell Plating
Tin
Insert Arrangement
13
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM9W4SAA197
Zoro #
G407584001
UPC #
-
Country of Origin
United States

Details

Shell Color
Silver
Contact Mating Life
500
Shell Plating
Tin
Insert Arrangement
13
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Contact Style
Socket
Termination Method
PCB - Right Angle
Specification
MIL-DTL-24308 Style
Contact Plating
50 microinches Gold Plate
Shell Material
Steel
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
No of Contacts
13
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.