Zoro Homepage

COMBO 9W4F PCB RA GF H TIN

  • Mfr # DBM9H4SJA197

  • Zoro # G107169980


product price: $66.79
/ea

Key Features

Connector Style
Receptacle
Termination Method
Coaxial
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM9H4SJA197
Zoro #
G107169980
UPC #
-
Country of Origin
United States

Details

Connector Style
Receptacle
Termination Method
Coaxial
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
13
Insert Arrangement
13
Shell Material
Steel
Shell Color
Silver
Shielding
Yes
Shell Plating
Tin
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.