
COMBO 9W4F PCB RA GF ZINC
Mfr # DBM9W4SR
Zoro # G907169951
product price: $14.99
/eaKey Features
No of Contacts
13
Contact Mating Life
500
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM9W4SR
Zoro #
G907169951
UPC #
-
Country of Origin
United States
Details
No of Contacts
13
Contact Mating Life
500
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contact Style
Socket
Termination Method
PCB - Right Angle
Shell Color
Yellow
Connector Style
Receptacle
Specification
MIL-DTL-24308 Style
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shielding
Yes
Insert Arrangement
13
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.