
COMBO 9W4F PCB STR G50 H TIN
Mfr # DBMM9H4SNA197
Zoro # G507169986
product price: $35.39
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
13
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM9H4SNA197
Zoro #
G507169986
UPC #
-
Country of Origin
United States
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
13
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Shell Material
Steel
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-24308 Style
Shell Color
Silver
No of Contacts
13
Contact Style
Socket
Contact Mating Life
500
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.