Zoro Homepage

COMBO 9W4F PCB STR G50 H ZINC

  • Mfr # DBMM9H4SN

  • Zoro # G007169967


product price: $46.85
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Shielding
Yes
Shell Material
Steel
Shell Color
Yellow
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM9H4SN
Zoro #
G007169967
UPC #
-
Country of Origin
United States

Details

Contact Plating
50 microinches Gold Plate
Shielding
Yes
Shell Material
Steel
Shell Color
Yellow
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
No of Contacts
13
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Connector Style
Receptacle
Insert Arrangement
13
Contact Style
Socket
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.