
COMBO 9W4F PCB STR G50 ZINC
Mfr # DBMM9W4SE
Zoro # G907169999
product price: $13.99
/eaKey Features
Grommet and Seals Material
Silicone
Shell Color
Yellow
Contact Mating Life
500
Termination Method
PCB - Straight
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM9W4SE
Zoro #
G907169999
UPC #
-
Country of Origin
United States
Details
Grommet and Seals Material
Silicone
Shell Color
Yellow
Contact Mating Life
500
Termination Method
PCB - Straight
Contact Style
Socket
Shell Material
Steel
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
No of Contacts
13
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.