
COMBO 9W4F PCB STR G50 ZINC
Mfr # DBMM9W4SM
Zoro # G007170024
product price: $13.95
/eaKey Features
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM9W4SM
Zoro #
G007170024
UPC #
-
Country of Origin
United States
Details
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Shell Material
Steel
Shell Color
Yellow
Insert Arrangement
13
Contact Material
Copper Alloy
Termination Method
PCB - Straight
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Contact Style
Socket
Shielding
Yes
No of Contacts
13
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.