Zoro Homepage

COMBO 9W4F PCB STR GF ZINC

  • Mfr # DBM9W4SZ

  • Zoro # G007615891


product price: $14.99
/ea

Key Features

Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM9W4SZ
Zoro #
G007615891
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Termination Method
PCB - Straight
Insert Arrangement
13
Connector Style
Receptacle
Contact Plating
Gold over Nickel
Shell Color
Yellow
Contact Material
Copper Alloy
No of Contacts
13
Shielding
Yes
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.