
COMBO 9W4F PCB STR Z G50 H CAD
Mfr # DBMMZ9H4SNA101
Zoro # G307616253
product price: $57.59
/eaKey Features
Insert Arrangement
13
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMMZ9H4SNA101
Zoro #
G307616253
UPC #
-
Country of Origin
United States
Details
Insert Arrangement
13
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Cadmium
Grommet and Seals Material
Silicone
No of Contacts
13
Contact Mating Life
500
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.