
COMBO 9W4F SOD G30 TIN
Mfr # DBM9W4SA191A197
Zoro # G707169373
product price: $6.95
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM9W4SA191A197
Zoro #
G707169373
UPC #
-
Country of Origin
United States
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Silver
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Solder
Contact Plating
30 microinches Gold Plate
Connector Style
Receptacle
No of Contacts
13
Shell Material
Steel
Contact Mating Life
500
Insert Arrangement
13
Shielding
Yes
Contact Style
Socket
Specification
MIL-DTL-24308 Style
Shell Plating
Tin
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.