
COMBO 9W4F SOD G30 ZINC HITEM
Mfr # DBM9W4SA222
Zoro # G907169227
product price: $10.39
/eaKey Features
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Socket
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM9W4SA222
Zoro #
G907169227
UPC #
-
Country of Origin
United States
Details
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Socket
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shielding
Yes
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Insert Arrangement
13
Termination Method
Solder
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
13
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.