Zoro Homepage

COMBO 9W4F SOD G50 SS

  • Mfr # DBMM9W4SF225

  • Zoro # G607607203


product price: $17.15
/ea

Key Features

Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Shell Plating
Stainless Steel
Insert Arrangement
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM9W4SF225
Zoro #
G607607203
UPC #
-
Country of Origin
United States

Details

Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Shell Plating
Stainless Steel
Insert Arrangement
13
No of Contacts
13
Contact Material
Copper Alloy
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Specification
MIL-DTL-24308 Style
Termination Method
PCB - Right Angle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Mating Life
500
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.