Zoro Homepage

COMBO 9W4F SOD Y G50 ZINC

  • Mfr # DBMMY9W4S

  • Zoro # G107169294


product price: $16.79
/ea

Key Features

Contact Mating Life
500
Shielding
Yes
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMMY9W4S
Zoro #
G107169294
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
Shielding
Yes
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
13
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Shell Color
Yellow
Contact Style
Socket
Insert Arrangement
13
Termination Method
PCB - Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.