Zoro Homepage

COMBO 9W4F WW3 GF ZINC

  • Mfr # DBM9W4SF179A

  • Zoro # G307186596


product price: $25.59
/ea

Key Features

Shielding
Yes
Grommet and Seals Material
Silicone
Termination Method
Wire Wrap
Contact Mating Life
500
Shell Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM9W4SF179A
Zoro #
G307186596
UPC #
-
Country of Origin
United States

Details

Shielding
Yes
Grommet and Seals Material
Silicone
Termination Method
Wire Wrap
Contact Mating Life
500
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Connector Style
Receptacle
Insert Arrangement
13
Contact Style
Socket
No of Contacts
13
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.