
COMBO 9W4M PCB RA G50 ZINC
Mfr # DBMM9W4PL
Zoro # G507169801
product price: $16.55
/eaKey Features
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Connector Style
Plug
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBMM9W4PL
Zoro #
G507169801
UPC #
-
Country of Origin
United States
Details
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Connector Style
Plug
Shell Color
Yellow
Shell Plating
Yellow Chromate over Zinc
Termination Method
PCB - Right Angle
Shielding
Yes
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
13
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Contact Style
Pin
Contact Mating Life
500
Insert Arrangement
13
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.