
COMBO 9W4M PCB RA GF ZINC
Mfr # DBM9W4PR
Zoro # G107169904
product price: $17.29
/eaKey Features
Termination Method
PCB - Right Angle
Shell Plating
Yellow Chromate over Zinc
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBM9W4PR
Zoro #
G107169904
UPC #
-
Country of Origin
United States
Details
Termination Method
PCB - Right Angle
Shell Plating
Yellow Chromate over Zinc
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Contact Style
Pin
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Material
Steel
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Insert Arrangement
13
Grommet and Seals Material
Silicone
Contact Mating Life
500
No of Contacts
13
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.