Zoro Homepage

COMBO 9W4M PCB STR G50 ZINC

  • Mfr # DBMM9W4PE

  • Zoro # G607169961


product price: $12.65
/ea

Key Features

Contact Mating Life
500
Shell Material
Steel
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM9W4PE
Zoro #
G607169961
UPC #
-
Country of Origin
United States

Details

Contact Mating Life
500
Shell Material
Steel
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
13
Contact Plating
50 microinches Gold Plate
Connector Style
Plug
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
13
Contact Style
Pin
Termination Method
PCB - Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.