Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 9W4M SOD G50 SS

  • Mfr # DBMM9W4PF225

  • Zoro # G707169267


product price: $16.89
/ea

Key Features

Shell Color
Silver
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
30 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM9W4PF225
Zoro #
G707169267
UPC #
-
Country of Origin
United States

Details

Shell Color
Silver
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
30 microinches Gold Plate
Shell Material
Steel
Shell Plating
Stainless Steel
Insert Arrangement
13
Connector Style
Plug
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Contact Style
Pin
Termination Method
PCB - Right Angle
No of Contacts
13
Contact Mating Life
500
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.