Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 9W4M SOD G50 ZINC

  • Mfr # DBMM9W4P

  • Zoro # G007169318


product price: $12.49
/ea

Key Features

Termination Method
PCB - Right Angle
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
13
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMM9W4P
Zoro #
G007169318
UPC #
-
Country of Origin
United States

Details

Termination Method
PCB - Right Angle
Contact Style
Pin
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
13
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Shielding
Yes
Shell Material
Steel
Shell Color
Yellow
Connector Style
Plug
Grommet and Seals Material
Silicone
Contact Plating
30 microinches Gold Plate
No of Contacts
13
Specification
MIL-DTL-24308 Style
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.