Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO 9W4M SOD GF SS

  • Mfr # DBM9W4PF225

  • Zoro # G307169438


product price: $11.29
/ea

Key Features

Shell Material
Steel
Contact Mating Life
500
No of Contacts
13
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBM9W4PF225
Zoro #
G307169438
UPC #
-
Country of Origin
United States

Details

Shell Material
Steel
Contact Mating Life
500
No of Contacts
13
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Stainless Steel
Termination Method
Solder
Grommet and Seals Material
Silicone
Insert Arrangement
13
Contact Material
Copper Alloy
Shell Color
Silver
Contact Plating
Gold over Nickel
Contact Style
Pin
Shielding
Yes
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.