Zoro Homepage

DL1156P

  • Mfr # 1105350000

  • Zoro # G907186965


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Dependent On Contact
Connector Style
Plug
No. of Contacts
156
Contact Material
Copper Alloy
Shielding
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1105350000
Zoro #
G907186965
UPC #
-
Country of Origin
United States

Details

Contact Plating
Dependent On Contact
Connector Style
Plug
No. of Contacts
156
Contact Material
Copper Alloy
Shielding
No
Amperage Rating
Up To 60A
Contacts Supplied
No
Termination Method
Crimp or Solder
Mounting Type
Cable
Operating Temperature °F (°C)
-67 to +221 (-55 to +105)
Contact Mating Life
10000
Shell Color
Black
Insert Arrangement
156 Way
Insert Material
Thermoplastic
Connector Type
Rectangular
Shell Material
Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.