
DLM1156P
Mfr # 1270500204
Zoro # G307669761
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Shielding
Yes
Operating Temp.
-67 to +221°F (-55 to +105 °C)
Contacts Supplied
No
Contact Mating Life
10000
Insert Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1270500204
Zoro #
G307669761
UPC #
-
Country of Origin
United States
Details
Shielding
Yes
Operating Temp.
-67 to +221°F (-55 to +105 °C)
Contacts Supplied
No
Contact Mating Life
10000
Insert Material
Thermoplastic
Shell Color
Silver
Insert Arrangement
156 Way
Shell Material
Aluminum Alloy
No of Contacts
156
Mounting Type
Cable
Connector Style
Plug
Connector Type
Rectangular
Termination Method
Crimp or Solder
Shell Plating
Nickel
Amps
Up To 60A
Contact Plating
Dependent On Contact
Contact Material
Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.