Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DLM296P

  • Mfr # 1270500212

  • Zoro # G507670055


product price: $153.99
/ea
Free Shipping & Returns

Key Features

No of Contacts
96
Insert Arrangement
96 Way
Contact Material
Copper Alloy
Connector Type
Rectangular
Contact Mating Life
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1270500212
Zoro #
G507670055
UPC #
-
Country of Origin
United States

Details

No of Contacts
96
Insert Arrangement
96 Way
Contact Material
Copper Alloy
Connector Type
Rectangular
Contact Mating Life
10000
Shell Color
Silver
Shielding
Yes
Mounting Type
Cable
Contact Plating
Dependent On Contact
Termination Method
Crimp or Solder
Shell Plating
Nickel
Contacts Supplied
No
Insert Material
Thermoplastic
Operating Temp.
-67 to +221°F (-55 to +105 °C)
Amps
Up To 60A
Shell Material
Aluminum Alloy
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.