Zoro Homepage

DSUB 15F CRIMP E GF TIN

  • Mfr # DEMAE15SA197

  • Zoro # G707596421


product price: $29.59
/ea

Key Features

Shielding
Yes
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEMAE15SA197
Zoro #
G707596421
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Shielding
Yes
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
15
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contact Style
Socket
Shell Plating
Tin
Amps
5A
Shell Material
Steel
No of Contacts
15
Shell Color
Silver
Operating Voltage AC V RMS Max
250
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.