Zoro Homepage

DSUB 15F CRIMP F G50 ZINC

  • Mfr # DAMAF15SA156

  • Zoro # G407170099


product price: $39.69
/ea

Key Features

Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAF15SA156
Zoro #
G407170099
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Contact Style
Socket
Grommet and Seals Material
Silicone
Shielding
Yes
No of Contacts
15
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.