Zoro Homepage

DSUB 15F CRIMP F GF ZINC

  • Mfr # DAMAF15S

  • Zoro # G807170118


product price: $31.45
/ea

Key Features

Connector Type
Rectangular
Grommet and Seals Material
Silicone
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAF15S
Zoro #
G807170118
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Connector Type
Rectangular
Grommet and Seals Material
Silicone
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Amps
7.5A
Contact Plating
Gold over Nickel
Insert Arrangement
15
Shell Plating
Yellow Chromate over Zinc
No of Contacts
15
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Contact Style
Socket
Contact Mating Life
500
Termination Method
Crimp
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.