
DSUB 15F CRIMP F GF ZINC DC
Mfr # DAMAF15SF16
Zoro # G007170130
product price: $32.69
/eaKey Features
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Shell Color
Yellow
Connector Style
Receptacle
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAF15SF16
Zoro #
G007170130
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Shell Color
Yellow
Connector Style
Receptacle
Shielding
Yes
No of Contacts
15
Termination Method
Crimp
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Contacts Supplied
Yes
Insert Arrangement
15
Crimp Wire Gauge
24, 22, 20
Specification
MIL-DTL-24308 Style
Amps
7.5A
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Shell Material
Steel
Contact Material
Copper Alloy
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Yellow Chromate over Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.