
DSUB 15F CRIMP G30 TIN
Mfr # DAMA15SK126
Zoro # G607170189
product price: $24.19
/eaKey Features
Shielding
Yes
Contact Style
Socket
Insert Arrangement
15
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMA15SK126
Zoro #
G607170189
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Shielding
Yes
Contact Style
Socket
Insert Arrangement
15
Operating Voltage AC V RMS Max
300
Shell Color
Silver
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Plating
30 microinches Gold Plate
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20
Amps
7.5A
Shell Plating
Tin
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Connector Type
Rectangular
Shell Material
Steel
Contact Mating Life
500
No of Contacts
15
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.