
DSUB 15F CRIMP GF TIN
Mfr # DAMA15SA197
Zoro # G807170170
product price: $24.19
/eaKey Features
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Size
15#20
Amps
7.5A
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAMA15SA197
Zoro #
G807170170
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Shell Color
Silver
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Connector Style
Receptacle
Connector Type
Rectangular
Contacts Supplied
Yes
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Shell Material
Steel
No of Contacts
15
Specification
MIL-DTL-24308 Style
Insert Arrangement
15
Termination Method
Crimp
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Shell Plating
Tin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Contact Mating Life
500
Contact Plating
Gold over Nickel
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.