Zoro Homepage

DSUB 15F CRIMP GNICOP ZINC

  • Mfr # DAMA15SA152

  • Zoro # G607170141


product price: $33.75
/ea

Key Features

Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMA15SA152
Zoro #
G607170141
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
Contact Style
Socket
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Contacts Supplied
Yes
Shielding
Yes
Contact Mating Life
500
Contact Plating
Gold over Nickel
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Shell Material
Steel
Insert Arrangement
15
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Shell Color
Yellow
No of Contacts
15
Connector Style
Receptacle
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.