
DSUB 15F CRIMP LC AU
Mfr # DAMAM15SK47F0
Zoro # G207596495
product price: $54.35
/eaKey Features
Contact Style
Socket
Amps
7.5A
Insert Arrangement
15
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAM15SK47F0
Zoro #
G207596495
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Contact Style
Socket
Amps
7.5A
Insert Arrangement
15
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Shell Plating
50u gold
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
No of Contacts
15
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Color
Gold
Shell Material
Brass
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.