Zoro Homepage

DSUB 15F CRIMP LC AU NM

  • Mfr # DAMA15SNMK47F0

  • Zoro # G407596493


product price: $54.35
/ea

Key Features

Shielding
Yes
Contact Size
15#20
Insert Arrangement
15
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMA15SNMK47F0
Zoro #
G407596493
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Shielding
Yes
Insert Arrangement
15
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
Shell Material
Brass
Connector Style
Receptacle
Shell Color
Gold
Insert Material
Thermoplastic UL94VO
Shell Plating
50u gold
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.