
DSUB 15F CRIMP LC CAD NM
Mfr # DEMAM15SNMF0
Zoro # G007596428
product price: $35.95
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
15#20
Shell Plating
1,27 um Gold over Copper
Operating Voltage AC V RMS Max
250
Shell Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEMAM15SNMF0
Zoro #
G007596428
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
1,27 um Gold over Copper
Operating Voltage AC V RMS Max
250
Shell Color
Gold
Specification
MIL-DTL-24308
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Shell Material
Brass
Contact Style
Socket
Amps
5A
No of Contacts
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
15
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.