Zoro Homepage

DSUB 15F CRIMP LC E ZINC

  • Mfr # DAMAE15SF0

  • Zoro # G407170068


product price: $17.85
/ea

Key Features

Termination Method
Crimp
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contact Size
15#20
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAE15SF0
Zoro #
G407170068
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Termination Method
Crimp
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Contacts Supplied
No
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Grommet and Seals Material
Silicone
Insert Arrangement
15
Amps
7.5A
Shielding
Yes
Shell Color
Yellow
Contact Style
Socket
No of Contacts
15
Shell Material
Steel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.