
DSUB 15F CRIMP LC E ZINC
Mfr # DAMAME15SF0
Zoro # G907170070
product price: $15.85
/eaKey Features
Insert Arrangement
15
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAME15SF0
Zoro #
G907170070
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Insert Arrangement
15
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Connector Style
Receptacle
Contact Style
Socket
Contact Mating Life
500
Connector Type
Rectangular
No of Contacts
15
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Shielding
Yes
Termination Method
Crimp
Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.