Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 15F CRIMP LC F CAD

  • Mfr # DAMAMF15SA101F0

  • Zoro # G307597569


product price: $19.99
/ea

Key Features

Amps
7.5A
Grommet and Seals Material
Silicone
Shielding
Yes
Connector Style
Receptacle
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAMF15SA101F0
Zoro #
G307597569
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Amps
7.5A
Grommet and Seals Material
Silicone
Shielding
Yes
Connector Style
Receptacle
Contact Mating Life
500
Mounting Type
Box, Front Mount, Thru Holes
Termination Method
Crimp
Insert Arrangement
15
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Connector Type
Rectangular
No of Contacts
15
Crimp Wire Gauge
24, 22, 20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Contacts Supplied
No
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.