
DSUB 15F CRIMP LC F ZINC
Mfr # DAMAF15SA183F0
Zoro # G707170102
product price: $18.19
/eaKey Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAF15SA183F0
Zoro #
G707170102
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Shell Material
Steel
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
No of Contacts
15
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Insert Arrangement
15
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.