Zoro Homepage

DSUB 15F CRIMP LC F ZINC

  • Mfr # DAMAF15SF0

  • Zoro # G707170065


product price: $18.15
/ea

Key Features

Shielding
Yes
Contacts Supplied
No
Contact Style
Socket
Grommet and Seals Material
Silicone
No of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAF15SF0
Zoro #
G707170065
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Shielding
Yes
Contacts Supplied
No
Contact Style
Socket
Grommet and Seals Material
Silicone
No of Contacts
15
Amps
7.5A
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Arrangement
15
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.