
DSUB 15F CRIMP LC F ZINC
Mfr # DAMAMF15SF0
Zoro # G207170169
product price: $18.15
/eaKey Features
Amps
7.5A
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
15
Shell Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAMF15SF0
Zoro #
G207170169
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Amps
7.5A
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
15
Shell Color
Yellow
Grommet and Seals Material
Silicone
Shell Material
Steel
Crimp Wire Gauge
24, 22, 20
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
15
Termination Method
Crimp
Connector Style
Receptacle
Contacts Supplied
No
Specification
MIL-DTL-24308 Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.