
DSUB 15F CRIMP LC TIN
Mfr # DAMA15SK126F0
Zoro # G107170177
product price: $10.75
/eaKey Features
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Plating
Tin
Contact Size
15#20
Shell Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMA15SK126F0
Zoro #
G107170177
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Shell Plating
Tin
Shell Color
Silver
Shielding
Yes
Termination Method
Crimp
Connector Type
Rectangular
Insert Arrangement
15
Crimp Wire Gauge
24, 22, 20
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contacts Supplied
No
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Connector Style
Receptacle
No of Contacts
15
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Amps
7.5A
Contact Mating Life
500
Contact Style
Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.