
DSUB 15F CRIMP LC TIN
Mfr # DAMAM15SA197F0
Zoro # G807170279
product price: $10.75
/eaKey Features
No of Contacts
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAM15SA197F0
Zoro #
G807170279
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
15#20
Details
No of Contacts
15
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Shielding
Yes
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Insert Material
Thermoplastic UL94VO
Insert Arrangement
15
Shell Plating
Tin
Shell Material
Steel
Shell Color
Silver
Connector Style
Receptacle
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.