Zoro Homepage

DSUB 15F CRIMP LC TIN DC

  • Mfr # DAMA15SA197F16F0

  • Zoro # G907170100


product price: $11.89
/ea

Key Features

Shell Color
Silver
Contacts Supplied
No
Insert Arrangement
15
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMA15SA197F16F0
Zoro #
G907170100
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Shell Color
Silver
Contacts Supplied
No
Insert Arrangement
15
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Plating
Tin
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Shielding
Yes
Connector Style
Receptacle
Operating Voltage AC V RMS Max
300
No of Contacts
15
Connector Type
Rectangular
Contact Style
Socket
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Contact Material
Copper Alloy
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.