Zoro Homepage

DSUB 15F CRIMP LC Y CAD

  • Mfr # DAMAMY15SA101F0

  • Zoro # G707599323


product price: $19.99
/ea

Key Features

Insert Arrangement
15
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAMAMY15SA101F0
Zoro #
G707599323
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
15#20

Details

Insert Arrangement
15
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Socket
Crimp Wire Gauge
24, 22, 20
Specification
MIL-DTL-24308 Style
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Cadmium
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Mounting Type
Box, Front Mount, Thru Holes
Termination Method
Crimp
Contacts Supplied
No
Shielding
Yes
Shell Color
Yellow
Shell Material
Steel
No of Contacts
15
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.